- Epoxy Resin Type
- Water Base Type
- 1 gal Container Size
- Black Color
- Hi-Gloss Finish
| Container Size | 1 gal |
| Base Type | Water |
| Finish | Hi-Gloss |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 200661820218 |
| Container Size | 1 gal |
| Base Type | Water |
| Finish | Hi-Gloss |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 200661820218 |