- High Performance Type
- Alkyd Enamel Resin Type
- 1 gal Container Size
- Safety Red Color
- Gloss Finish
description
- A lower VOC version of Rust-Oleum's original direct-to-metal (DTM) rust preventative coating that provides metal surfaces with the ultimate protection from the ravages of rust corrosion.
features
- VOC<340 g/l
- High-gloss finish
- one-coat coverage
- dries tack-free in 2-4 hours
- Resists chipping, fading, weathering
- Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
| Temperature Rating [Max] | 212 °F |
| Recoat Time | 24 h |
| VOC Content | <340 g/l |
| Dry Time | 2 to 4 hrs |
| Container Size | 1 gal |
| Container Type | Can |
| Recommended Primer | V7400 System Primers |
| Finish | Gloss |
| Resin Type | Alkyd Enamel |
| Low VOC | No |
| Type | High Performance, Exterior Paint |
| Color Group | Red |
| Color | Safety Red |
| Origin | Alkyd Enamel Paints |
| Weight | 8.44 LB |
| EAN or UPC | 20066172954 |
-
No Air Shipping -
VOC <340



