Skip to content Skip to navigation menu
Striping Paint

2388000

Striping Paint
Item #100912276
  • High Performance Type
Striping Paint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Type

description

  • Make striping projects fast and accurate with the Rust-Oleum High Performance Striping Wand. This single-wheeled, rolling tool applies striping paint with comfort and precision.

features

  • Improves application accuracy, lessens back strain
  • Quick and convenient with no mess
  • Light-touch spray gives easy control—reduces finger fatigue
  • Comfortable grip
  • Lightweight yet durable construction of steel and plastic
  • Use with 2300 System Inverted Striping Paint Spray
  • 2300 System Inverted Striping Paint
Type High Performance, Stripping
Weight 3.0 LB
EAN or UPC 20066238803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison