Easily designate paths and boundaries with Rust-Oleum High Performance 2300 System Inverted Striping Paint Spray. This solvent-based paint creates crisp, long-lasting lines that withstand weather and wear.
features
Coats 400 or 800 linear feet (based on 4” or 2" stripe)
For indoor/outdoor use on concrete, gravel, etc.—great for parking lots and warehouse aisles
Dries in less than 10 minutes
guaranteed not to clog
highest solids for complete coverage
Creates bright, sharp, well-defined lines
Application Method
Spray
Temperature Rating [Max]
200 °F
Net Fill
18 oz
Color Group
Red
Finish
Gloss
Base Type
Solvent
Durability
Long Lasting
Container Type
Aerosol
Container Size
18 oz
Origin
Inverted Marking Paints
Color
Red
Type
Inverted, High Performance, Stripping
Dry Time
<10 mins
Use With
2395000 Striping Machine
Weight
1.125 LB
EAN or UPC
20066236496
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back