- High Performance Type
- 5 gal Container Size
- Yellow Color
- Flat Finish
description
- Paint or refresh parking lots, stadiums, athletic facilities and more with Rust-Oleum High Performance 2300 System Traffic Zone Striping Paint. Apply this weather-resistant coating to concrete, gravel or pavement for durability you can count on.
features
- Dries fast in only 30 minutes
- Creates up to 450 linear feet/gallon with a 4" stripe
- Use with bulk-spray machine, brush or roller
- VOC compliant nationwide
- Available in semi-gloss and flat colors
- Ideal for large, commercial striping jobs, including parking lots, stadiums, curbs, etc.
- Apply using a bulk-striping machine.
| Finish | Flat |
| Type | High Performance, Stripping |
| Container Size | 5 gal |
| Color | Yellow |
| Weight | 47.5 LB |
| EAN or UPC | 20066234836 |

