- Inverted, High Performance Type
- Solvent Base Type
- 18 oz Container Size
- Blue Color
- Gloss Finish
description
- Easily designate paths and boundaries with Rust-Oleum High Performance 2300 System Inverted Striping Paint Spray. This solvent-based paint creates crisp, long-lasting lines that withstand weather and wear.
features
- Creates bright, sharp, well-defined lines
- Coats 400 or 800 linear feet (based on 4” or 2" stripe)
- For indoor/outdoor use on concrete, gravel, etc.—great for parking lots and warehouse aisles
- Dries in less than 10 minutes
- guaranteed not to clog
- highest solids for complete coverage
| Finish | Gloss |
| Dry Time | <10 mins |
| Type | Inverted, High Performance, Stripping |
| Color Group | Blue |
| Container Type | Aerosol |
| Use With | 2395000 Striping Machine |
| Base Type | Solvent |
| Color | Blue |
| Net Fill | 18 oz |
| Application Method | Spray |
| Durability | Long Lasting |
| Temperature Rating [Max] | 200 °F |
| Origin | Inverted Marking Paints |
| Container Size | 18 oz |
| Weight | 1.125 LB |
| EAN or UPC | 20066232696 |
-
No Air Shipping


