- 1 l Container Size
- Phthalo Green Color
- Tint Finish
| Finish | Tint |
| Color | Phthalo Green |
| Container Size | 1 l |
| Weight | 2.95 LB |
| EAN or UPC | 6628214220409 |
| Finish | Tint |
| Color | Phthalo Green |
| Container Size | 1 l |
| Weight | 2.95 LB |
| EAN or UPC | 6628214220409 |