- 1 l Container Size
- Organic Yellow Color
- Tint Finish
| Container Size | 1 l |
| Finish | Tint |
| Color | Organic Yellow |
| Weight | 2.65 LB |
| EAN or UPC | 6628217422008 |
| Container Size | 1 l |
| Finish | Tint |
| Color | Organic Yellow |
| Weight | 2.65 LB |
| EAN or UPC | 6628217422008 |