
- 1 l Container Size
- Medium Yellow Color
- Tint Finish
Container Size | 1 l |
Finish | Tint |
Color | Medium Yellow |
Weight | 2.65 LB |
EAN or UPC | 6628214742208 |

Container Size | 1 l |
Finish | Tint |
Color | Medium Yellow |
Weight | 2.65 LB |
EAN or UPC | 6628214742208 |