Skip to content Skip to navigation menu
Quick Dry, High Performance Primer

2082402

Quick Dry, High Performance Primer
Item #100912296
  • Quick Dry, High Performance Type
  • 1 gal Container Size
  • Light Gray Color
  • Flat Finish
Quick Dry, High Performance Primer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Quick Dry, High Performance Type
  • 1 gal Container Size
  • Light Gray Color
  • Flat Finish

description

  • For fast, effective priming, choose Rust-Oleum High Performance 7400 System High Solids Primer. This alkyd primer covers quickly and dries fast. Features low VOCs and works with a wide range of top coats.
Container Size 1 gal
Finish Flat
Origin Primers
Color Light Gray
Weight 14.32 LB
EAN or UPC 20066208240
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison