- Epoxy Resin Type
- 1 gal Container Size
- Classic Gray Color
- Gloss Finish
description
- High performance, no solvent odor, zero-VOC, zero-HAP, two-component, water-based epoxy floor coating.
features
- Low odor application
- Excellent durability
- Good chemical resistance against mild corrosive and chemical environments
- Able to apply multiple coats in one day
- Easy to wash and clean
- Dries fast (30 minutes to the touch)
- Can accept light traffic in 24 hours
- Other colors available
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
- Non-toxic: Will not cause adverse health effects
- Designed for concrete floors in areas of light-to-medium vehicle traffic and where occasional spillage of mild chemicals may occur
- Ideal for use in institutions, warehouses, schools, healthcare, food service, office buildings, hotels or in any area where paint odors or VOCs could be a problem
| Recommended Primer | None |
| Color | Classic Gray |
| Application | Any Area Where Paint Odors or VOC’s Could be a Problem |
| Container Size | 1 gal |
| Container Type | Can |
| Color Group | Gray |
| Finish | Gloss |
| Dry Time | 24 hr |
| Weight | 4.5 LB |
| EAN or UPC | 20066121020 |

