- Epoxy Resin Type
- 1 gal Container Size
- Clear Color
- Gloss Finish
description
- High performance, no solvent odor, zero-VOC, zero-HAP, two-component, water-based epoxy floor coating.
applications
- Designed for concrete floors in areas of light-to-medium vehicle traffic and where occasional spillage of mild chemicals may occur
- Ideal for use in institutions, warehouses, schools, healthcare, food service, office buildings, hotels or in any area where paint odors or VOCs could be a problem
features
- Odorless application
- Excellent durability
- Good chemical resistance against mild corrosive and chemical environments
- Able to apply multiple coats in one day
- Easy to wash and clean
- Dries fast (30 minutes to the touch)
- Can accept light traffic in 24 hours
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
- Green Seal Certified under GS-11 Paint Standard: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal under GS-11 Paint Standard
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
compliances
- 0
| Container Size | 1 gal |
| Application | Any Area Where Paint Odors or VOC’s Could be a Problem |
| Color Group | Clear |
| Finish | Gloss |
| Recommended Primer | None |
| Container Type | Can |
| Color | Clear |
| Dry Time | 24 hr |
| Weight | 3.0 LB |
| EAN or UPC | 20066120962 |
-
Green Seal Certified


