- Acrylic Enamel Resin Type
- Water Base Type
- 1 gal Container Size
- Black Color
- Semi Finish
description
- Get excellent corrosion protection—plus low VOCs—with Rust-Oleum Sierra Performance™ MetalMax® DTM Acrylic Enamel. This water-based formula contains low VOCs, low HAPs1 and low solvent odor and is ideal for schools and settings where paint fumes are an issue.
features
- Superior resistance to corrosion and humidity
- excellent color retention
- Fast, convenient, single-component system—dries in 30 minutes
- Results in a smooth, washable, professional finish
- Applies direct-to-metal (DTM), including galvanized steel and aluminum
- for interior/exterior use
- Meets USDA requirements for incidental food contact
| Low VOC | Yes |
| Odor | Odorless |
| Application Method | Roller |
| Color Group | Black |
| Recommended Primer | MetalMax® |
| Container Type | Can |
| Container Size | 1 gal |
| Dry Time | 30 mins |
| Color | Black |
| Flash Point | >200 °F |
| Material | Acrylic, Urethane Spider |
| Paint Base | Water |
| Base Type | Water |
| Origin | Urethanes |
| Coverage | 180 to 545 sq ft/gal |
| Finish | Semi-Gloss |
| Weight | 9.0 LB |
| EAN or UPC | 20066120696 |
-
Eco-Friendly


