
- High Performance Type
- 1 qt Container Size
- Flat Finish
description
- Instantly galvanize metal surfaces or repair worn or damaged galvanized steel with Rust-Oleum High Performance 7000 System Cold Galvanizing Compound. The coating contains 95% pure zinc in the dry film—for maximum corrosion resistance.
features
- Two-year rust-proof guarantee—maximum corrosion protection
- Protects and repairs bare sheet metal, galvanized ducts, storage tanks, etc.
- Self-priming
- excellent adhesion to galvanized metal
- Ideal for use in mild industrial environments
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- meets Federal Specifications*
- * DOD-P-21035A
- MIL-P-26915C
- Quart
- Gallon
Container Size | 1 qt |
Type | High Performance |
Finish | Flat |
Weight | 6.5 LB |
EAN or UPC | 20066117436 |
