- High Performance Type
- Acrylic Enamel Resin Type
- Water Base Type
- 1 gal Container Size
- Alumi-Non Color
description
- Get proven, best-in-class results with Rust-Oleum High Performance 3700 System DTM Acrylic Enamel. This breakthrough acrylic formula outperforms other brands in adhesion, gloss/color retention, and resistance to corrosion, mild chemicals and early-water.*
applications
- Can be applied to temperatures as low as 35 °F (2 °C) and up to 100 °F (38 °C) in up to 95% humidity without flash rusting
- Direct to metal
- Indoor/outdoor
- Use a primer on abrasive-blasted steel
features
- Performs well in high-humidity and cold conditions (down to 35° F)
- resists weathering
- Direct-to-metal (DTM) coating — no primer required
- excellent one-coat coverage
- Low VOCs, water-based
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- *Based on independent testing
compliances
- 0
| Temperature Rating [Max] | 200 °F |
| Container Size | 1 gal |
| Type | High Performance, Exterior Paint |
| Base Type | Water |
| Paint Base | Water |
| Color Group | Aluminum, Silver |
| Dry Time | 4 hr |
| Color | Alumi-Non |
| Finish | Gloss |
| Container Type | Can |
| Low VOC | Yes |
| Resin Type | Acrylic Enamel |
| Origin | Acrylic Enamel Paints |
| Recoat Time | 1-3 h |
| Weight | 13.0 LB |
| EAN or UPC | 20066117214 |

