- Solvent Base Type
- 17 oz Container Size
- Safety Red Color
- Flat Finish
description
- Touch up galvanized surfaces with Rust-Oleum Industrial Choice® 1600 System Galvanizing Compound Spray. This 93% pure zinc coating provides maximum corrosion resistance and excellent adhesion and durability on galvanized metal.
features
- Dries fast – 20 minutes to the touch
- withstands heat to 200 °F
- Use to touch up / repair galvanized ducts, storage tanks, fences, gutters, etc.
- Performance offset to Federal Specifications DOD-P-21035A
- MIL-P-26915C
- Meets USDA requirements for incidental food contact
| Application Method | Spray |
| Dry Time | 5 mins |
| Container Size | 17 oz |
| Base Type | Solvent |
| Color | Safety Red |
| Container Type | Aerosol |
| Finish | Flat |
| Type | Marking |
| Weight | 1.062 LB |

