- Rust-Oleum Specialty Camouflage Spray Army Green
- Provides a Non-Reflective, Ultra-Flat Finish for Maximum Hiding
- Applies to Metal, Wood, Plaster or Masonry
- Offers Long-Lasting Protection When Applied on Top of Primer
features
- Provides a non-reflective, ultra-flat finish for maximum hiding
- Offers long-lasting protection when applied on top of primer
- Fast drying time
- Excellent resistance to chipping, cracking, and peeling
| Flash Point | < 20 °F |
| Odor | Mild Solvent |
| Container Type | Aerosol |
| Color | Army Green |
| Finish | Flat |
| Container Size | 12 oz |
| Application | Metal, Wood, Masonry |
| Origin | Specialty Paints |
| Weight | 7.316 LB |
| EAN or UPC | 20066192082 |
-
No Air Shipping


