- Water Base Type
- 17 oz Container Size
- Safety Purple Color
- Gloss Finish
description
- Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1800 System Precision Line Inverted Marking Paint Spray. This water-based formula creates accurate, easy-to-read markings in bright, durable colors.
applications
- Utility Locating, Surveying, Construction Sites, Excavating Sites, Landscape
features
- Marks up to 250% more linear feet than other brands
- precision tip—virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces
- can be sprayed in the cold (to 25°F)
- Dries in under 5 minutes
| Dry Time | 5 mins |
| Application Method | Spray |
| Packing Type | Aerosol |
| Container Size | 17 oz |
| Type | Marking |
| Container Type | Aerosol |
| Applicable Materials | Concrete, Pavement, Grass, Gravel |
| Finish | Gloss |
| Origin | Inverted Marking Paints |
| Base Type | Water |
| Color | Safety Purple |
| Capacity Wt. [Nom] | 17 oz & lbs |
| Weight | 1.062 LB |
| EAN or UPC | 20066186883 |
-
No Air Shipping


