Skip to content Skip to navigation menu
Aerosol Marking Paint

1675838V

Aerosol Marking Paint
Item #118675347
  • Solvent Base Type
  • 17 oz Container Size
  • Black Color
  • Flat Finish
Aerosol Marking Paint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solvent Base Type
  • 17 oz Container Size
  • Black Color
  • Flat Finish

description

  • Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1600 System Precision Line Inverted Marking Paint Spray. This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors.

features

  • Marks up to 250% more linear feet than other brands
  • precision tip—virtually no overspray
  • Resists early fading and chalking
  • Adheres to hot surfaces
  • can be sprayed in the cold (to 25°F)
  • Dries in under 5 minutes
  • Apply using the Marking Pistol or Marking Wand
  • 16 oz. Spray
  • 17 oz. Spray
  • Marking Pistol
  • Marking Wand
Dry Time 5 mins
Color Black
Finish Flat
Type Marking
Base Type Solvent
Container Type Aerosol
Container Size 17 oz
Application Method Spray
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison