- High Performance Type
- 5 gal Container Size
- Forest Green Color
- Gloss Finish
| Type | High Performance, Exterior Paint |
| Color | Forest Green |
| Container Size | 5 gal |
| Finish | Gloss |
| Weight | 43.2 LB |
| EAN or UPC | 20066128234 |
| Type | High Performance, Exterior Paint |
| Color | Forest Green |
| Container Size | 5 gal |
| Finish | Gloss |
| Weight | 43.2 LB |
| EAN or UPC | 20066128234 |