- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore .375", OD 7/8", Width 3/4", Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
| Finish | Bright Finish |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| I.D. | 3/8 in |
| Style | Double Wide Two-Piece Clamp Style |
| Material | Stainless Steel |
| Weight | 0.09 LB |
| EAN or UPC | 634529076187 |

