- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore .250", OD 5/8", Width 5/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
| I.D. | 1/4 in |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| O.D. | 0.625 in |
| Style | Double Wide Two-Piece Clamp Style |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Weight | 0.039 LB |
| EAN or UPC | 634529076064 |

