
- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore 1.000", OD 1 3/4", Width 1 1/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
I.D. | 1 in |
Style | Double Wide Two-Piece Clamp Style |
Material | Black Oxide Steel |
Inch/Metric | Inch |
O.D. | 1.75 in |
Collar Style | Two Piece - Split |
Finish | Black Oxide |
Weight | 0.434 LB |
EAN or UPC | 634529076132 |
