
- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore .750", OD 1 1/2", Width 1 1/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
Style | Double Wide Two-Piece Clamp Style |
O.D. | 1.5 in |
Inch/Metric | Inch |
I.D. | 3/4 in |
Finish | Black Oxide |
Collar Style | Two Piece - Split |
Material | Black Oxide Steel |
Weight | 0.353 LB |
EAN or UPC | 634529076118 |
