
- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore .625", OD 1 5/16", Width 15/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
I.D. | 5/8 in |
O.D. | 1.3125 in |
Collar Style | Two Piece - Split |
Material | Black Oxide Steel |
Finish | Black Oxide |
Inch/Metric | Inch |
Style | Double Wide Two-Piece Clamp Style |
Weight | 0.239 LB |
EAN or UPC | 634529076101 |
