- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .500", OD 1 1/8", Width 7/8", Stainless Steel
features
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Does not mar shaft
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| O.D. | 1.125 in |
| Finish | Bright Finish |
| I.D. | 1/2 in |
| Style | Double Wide One-Piece Clamp Style |
| Weight | 0.181 LB |
| EAN or UPC | 634529075890 |

