- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .500", OD 1 1/8", Width 7/8", Black Oxide Steel
features
- Excellent for high axial loads
- Transmit torque in confined spaces
- Single-point faced
- Does not mar shaft
| O.D. | 1.125 in |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Style | Double Wide One-Piece Clamp Style |
| Weight | 0.177 LB |
| EAN or UPC | 634529075791 |

