
- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .250", OD 5/8", Width 5/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
Inch/Metric | Inch |
Material | Black Oxide Steel |
Style | Double Wide One-Piece Clamp Style |
I.D. | 1/4 in |
O.D. | 0.625 in |
Finish | Black Oxide |
Collar Style | One Piece - Split |
Weight | 0.04 LB |
EAN or UPC | 634529075760 |
