- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .188", OD 5/8", Width 5/8", Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| O.D. | 0.625 in |
| Material | Stainless Steel |
| I.D. | 3/16 in |
| Inch/Metric | Inch |
| Style | Double Wide One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Weight | 0.044 LB |
| EAN or UPC | 634529075852 |

