- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .125", OD 5/8", Width 5/8", Aluminum
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| I.D. | 1/8 in |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Aluminum |
| Style | Double Wide One-Piece Clamp Style |
| Weight | 0.018 LB |
| EAN or UPC | 634529075944 |

