- Shaft Collar, Double Wide One-Piece Clamp Style, Bore 1.000", OD 1 3/4", Width 1 1/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| Material | Black Oxide Steel |
| O.D. | 1.75 in |
| Finish | Black Oxide |
| Style | Double Wide One-Piece Clamp Style |
| I.D. | 1 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.448 LB |
| EAN or UPC | 634529075838 |

