
- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .750", OD 1 1/2", Width 1 1/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
Material | Stainless Steel |
Inch/Metric | Inch |
Style | Double Wide One-Piece Clamp Style |
I.D. | 3/4 in |
Collar Style | One Piece - Split |
Finish | Bright Finish |
O.D. | 1.5 in |
Weight | 0.375 LB |
EAN or UPC | 634529075913 |
