- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .625", OD 1 5/16", Width 15/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| Material | Black Oxide Steel |
| I.D. | 5/8 in |
| Style | Double Wide One-Piece Clamp Style |
| O.D. | 1.3125 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Weight | 0.249 LB |
| EAN or UPC | 634529075807 |

