
- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .500"-20, OD 1 1/8", Width 13/32", Stainless Steel
Outside Dia. | 1.125 in |
Inch/Metric | Inch |
Bore Thread | 1/2-20 |
Collar Style | Two Piece - Split |
Finish | Bright Finish |
Material | Stainless Steel |
Weight | 0.085 LB |
EAN or UPC | 634529029916 |
