- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .500"-13, OD 1 1/8", Width 13/32", Black Oxide Steel
| Inch/Metric | Inch |
| Screw Size | #8-32 UNC |
| Screw Length | 1/2 in |
| Outside Dia. | 1.125 in |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Bore Thread | 1/2-13 |
| Material | Black Oxide Steel |
| Weight | 0.085 LB |
| EAN or UPC | 634529029855 |

