- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .438"-20, OD 15/16", Width 11/32", Stainless Steel
| Outside Dia. | 0.9375 in |
| Finish | Bright Finish |
| Bore Thread | 7/16-20 |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| Weight | 0.048 LB |
| EAN or UPC | 634529029848 |

