- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .375"-24, OD 7/8", Width 11/32", Stainless Steel
| Outside Dia. | 0.875 in |
| Finish | Bright Finish |
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Bore Thread | 3/8-24 |
| Inch/Metric | Inch |
| Weight | 0.043 LB |
| EAN or UPC | 634529029800 |

