- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .313"-18, OD 11/16", Width 9/32", Stainless Steel
| Material | Stainless Steel |
| Bore Thread | 5/16-18 |
| Outside Dia. | 0.6875 in |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Weight | 0.022 LB |
| EAN or UPC | 634529029732 |

