- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .250"-20, OD 5/8", Width 9/32", Black Oxide Steel
| Screw Size | #4-40 UNC |
| Inch/Metric | Inch |
| Outside Dia. | 0.625 in |
| Bore Thread | 1/4-20 |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Screw Length | 5/16 in |
| Material | Black Oxide Steel |
| Weight | 0.019 LB |
| EAN or UPC | 634529029688 |

