- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 1.750"-16, OD 2 3/4", Width 11/16", Black Oxide Steel
| Bore Thread | 1 3/4-16 |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Outside Dia. | 2.75 in |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Weight | 0.642 LB |
| EAN or UPC | 634529029589 |

