- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 1.375"-12, OD 2 1/4", Width 9/16", Black Oxide Steel
| Material | Black Oxide Steel |
| Outside Dia. | 2.25 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Bore Thread | 1 3/8-12 |
| Finish | Black Oxide |
| Screw Size | 1/4-28 UNF |
| Screw Length | 3/4 in |
| Weight | 0.381 LB |
| EAN or UPC | 634529029503 |

