- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 1.250"-12, OD 2 1/16", Width 1/2", Black Oxide Steel
| Collar Style | Two Piece - Split |
| Bore Thread | 1 1/4-12 |
| Outside Dia. | 2.0625 in |
| Material | Black Oxide Steel |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Length | 11/16 in |
| Weight | 0.284 LB |
| EAN or UPC | 634529029466 |

