- Two-Piece Split Style Threaded Bore Collar
- Steel
- Black Oxide
- 1 1/8-7 Bore
- 1/2" Width
| Screw Size | 1/4-28 UNF |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Screw Length | 11/16 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Outside Dia. | 1.875 in |
| Bore Thread | 1 1/8-7 |
| Weight | 0.243 LB |
| EAN or UPC | 634529029428 |

