- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 1.000"-12, OD 1 3/4", Width 1/2", Stainless Steel
| Outside Dia. | 1.75 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Bore Thread | 1-12 |
| Collar Style | Two Piece - Split |
| Weight | 0.22 LB |
| EAN or UPC | 634529029329 |

