- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .875"-9, OD 1 5/8", Width 1/2", Black Oxide Steel
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Bore Thread | 7/8-9 |
| Outside Dia. | 1.625 in |
| Finish | Black Oxide |
| Weight | 0.199 LB |
| EAN or UPC | 634529029299 |

