- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .875"-14, OD 1 5/8", Width 1/2", Black Oxide Steel
| Bore Thread | 7/8-14 |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Outside Dia. | 1.625 in |
| Material | Black Oxide Steel |
| Screw Size | 1/4-28 UNF |
| Screw Length | 5/8 in |
| Weight | 0.196 LB |
| EAN or UPC | 634529029268 |

