- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .750"-16, OD 1 1/2", Width 1/2", Black Oxide Steel
| Material | Black Oxide Steel |
| Outside Dia. | 1.5 in |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Bore Thread | 3/4-16 |
| Inch/Metric | Inch |
| Weight | 0.176 LB |
| EAN or UPC | 634529029244 |

