- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .750"-10, OD 1 1/2", Width 1/2", Stainless Steel
| Inch/Metric | Inch |
| Bore Thread | 3/4-10 |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Material | Stainless Steel |
| Outside Dia. | 1.5 in |
| Weight | 0.179 LB |
| EAN or UPC | 634529029220 |

