- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .750"-10, OD 1 1/2", Width 1/2", Black Oxide Steel
| Screw Length | 5/8 in |
| Collar Style | Two Piece - Split |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Outside Dia. | 1.5 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 UNF |
| Bore Thread | 3/4-10 |
| Weight | 0.178 LB |
| EAN or UPC | 634529029206 |

