- Shaft Collar, One-Piece Threaded Clamp Style, Bore .313"-18, OD 11/16", Width 9/32", Black Oxide Steel
| Bore Thread | 5/16-18 |
| Outside Dia. | 0.6875 in |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Weight | 0.023 LB |
| EAN or UPC | 634529028506 |

